| Item | Soldering Tip |
|---|---|
| Compatible Handpiece | Wp 65, Wtp 90, Wxp 65, Wxp 90 |
| Compatible Manufacturer | WELLER |
| Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
| Maximum Operating Temperature | 850°F |
| Size | 1.6 mm |
| Tip Length | 28 mm |
|---|---|
| Tip Outside Diameter | 4.75 mm |
| Tip Thickness | 0.4 mm |
| Tip Type | Chisel |
| Tip Width | 1.6 mm |
| Type | Chisel |
| Height (cm) | 0.6 |
|---|---|
| Length (cm) | 12 |
| Width (cm) | 10 |
| HS Code | 8515904000 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)