WELLER XNTAX Soldering Tip Chisel 1.6mm

Item: AF7CQQ
Model: XNTAX
Cross Ref: 20UY06
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.40
10% off
$20.16 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Soldering Tip
Compatible Handpiece Wp 65, Wtp 90, Wxp 65, Wxp 90
Compatible Manufacturer WELLER
Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
Maximum Operating Temperature 850°F
Size 1.6 mm
Tip Length 28 mm
Tip Outside Diameter 4.75 mm
Tip Thickness 0.8 mm
Tip Type Bent Chisel
Tip Width 1.6 mm
Type Chisel

Shipping Information

Height (cm) 0.6
Length (cm) 12
Width (cm) 10
HS Code 8515904000
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site