| Item | Soldering Tip |
|---|---|
| Compatible Handpiece | Wp 120, Wxp 120 |
| Compatible Manufacturer | WELLER |
| Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
| Maximum Operating Temperature | 850°F |
| Size | 3.2 mm |
| Tip Length | 40 mm |
|---|---|
| Tip Outside Diameter | 6 mm |
| Tip Thickness | 1.2 mm |
| Tip Type | Chisel |
| Tip Width | 3.2 mm |
| Type | Chisel |
| Height (cm) | 0.8 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 7.49 |
| HS Code | 8515904000 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)