-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Drain Dome |
|---|---|
| Ada Compliant | No |
| Color | Gray |
| Color/finish | Gray |
| Connection - Drains | Clamp |
| Drain Color | Gray |
| Drain Material | Plastic |
| Drain Style | Round |
| For Use With | 12-1/4 In Wide Roof Drains |
| For Use With Drain Type | Roof Drain |
|---|---|
| Height | 7 1/2" |
| Installation Type | Clamp |
| Material | Plastic |
| Overall Diameter | 12 1/4" |
| Overall Height | 7" |
| Product Type | Dome Strainer |
| Shape | Round |
| Type | Roof Drains |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 34.29 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.756 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)