-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roof Drain Dome |
|---|---|
| Ada Compliant | No |
| Color | Gray |
| Color/finish | Gray |
| Connection - Drains | Clamp |
| Dome | Ductile Itron |
| Drain Color | Gray |
| Drain Material | Plastic |
| Drain Style | Round |
| For Use With | 11-7/16 In Wide Roof Drains |
| For Use With Drain Type | Roof Drain |
|---|---|
| Grate Surface Type | Slotted |
| Height | 7" |
| Installation Type | Clamp |
| Overall Diameter | 11 1/2" |
| Overall Height | 7" |
| Product Type | Dome Strainer |
| Shape | Round |
| Type | Roof Drains |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 34.04 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.9265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)