-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bristle Refill |
|---|---|
| Bristle Face Width | 28" |
| Bristle Length | 3" |
| Bristle Material | Polypropylene |
| Compatible Grainger Part No. | 3PCA9, 3PCC1 |
| Display Qty | 1 |
| Features | For Max Duty/Industrial/Double Play Scarifier Broom |
| For Product Type | Brooms |
|---|---|
| Height | 4" |
| Material | Polypropylene |
| Product Type | Replacement Bristle |
| Trim Length | 3" |
| Width | 28" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 12.45 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)