-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Light Head |
|---|---|
| Basic Material | Plastic |
| Body Material | Plastic |
| Color | White |
| Compatible Lamp Bulb Type | LED |
| Compatible Lamp Module Type | Integral LED Module |
| Compatible With Series | XB5 Series |
| Ip Rating | IP65 |
| Lens Color | White |
| Lens Material | Plastic |
|---|---|
| Lens Type | Smooth |
| Light Head Material | Plastic |
| Material | Plastic |
| Nema Rating | NEMA 4, NEMA 4X, NEMA 13 |
| Panel Mounting Hole Diameter | 16 mm |
| Product Type | Pilot Light Head |
| Shape | Rectangular |
| Standards | CSA C22-2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, ROHS, UL 508 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 9405408000 |
|---|---|
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)