-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Light Head |
|---|---|
| Basic Material | Metal |
| Body Material | Chrome Plated Metal |
| Color | Blue |
| Compatible Lamp Bulb Type | LED |
| Compatible Lamp Module Type | Universal LED Module |
| Compatible With Series | XB4 Series |
| Ip Rating | IP66, IP67, IP69, IP69K |
| Lens Color | Blue |
| Lens Material | Plastic |
|---|---|
| Lens Type | Fresnel |
| Light Head Material | Metal |
| Material | Metal |
| Nema Rating | NEMA 4X, NEMA 13 |
| Panel Mounting Hole Diameter | 22 mm |
| Product Type | Pilot Light Head |
| Shape | Round |
| standard | CSA C22-2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, ROHS, UL 508 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 2.79 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)