-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Light Head |
|---|---|
| Basic Material | Plastic |
| Color | White |
| Lens Material | Plastic |
| Lens Type | Smooth |
|---|---|
| Material | Plastic |
| Nema Rating | NEMA 13, NEMA 4X |
| Shape | Square |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 3.3 |
| HS Code | 8538908060 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)