-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spray Shield |
|---|---|
| Class | ANSI 150 |
| Color | Brown |
| Features | Broad Spectrum Of Chemical Resistance, Fire Resistant, Tear Resistant |
| For Flange Class | ANSI Class 150 |
| Material | PTFE |
| Max. Pressure | 150 psi |
|---|---|
| Maximum Temperature | 450°F |
| Number Of Ply | 3 |
| Pipe Size | 12" |
| Temp. Range | 450°F |
| Thickness | 3 Ply |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 24.13 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)