-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Moisture Analyzer |
|---|---|
| Application Modes | Moisture Analyzer |
| Capacity | 51g |
| Digital/mechanical | Digital |
| Display | Digital |
| Display Type | VFD |
| Drying Chamber Depth | 4" |
| Drying Chamber Dimensions | 3.94" x 3.94" x 2.5" |
| Drying Chamber Height | 4" |
| Drying Chamber Width | 2 1/2" |
| Drying Mechanism | Halogen |
| Drying Power | Halogen |
| Drying Temperature - Maximum | 200°C |
| Drying Temperature - Minimum | 50°C |
| Drying Temperature Range | 50°C to 200°C |
| Graduations | 0.001g |
| Housing Material | Metal |
| Includes | Calibration Salt And Test Procedures, Sample Pans |
| Interface | RS232C |
| Maximum Capacity | 51g |
|---|---|
| Maximum Drying Time | 5000 hrs. |
| Moisture Measurement Accuracy | 0.01% |
| Moisture Measurement Repeatability | 0.1% to 0.02% |
| Overall Height | 6 3/4" |
| Overall Length | 12 3/4" |
| Overall Width | 8 1/2" |
| Pan Diameter | 3 1/4" |
| Platform Material | Stainless Steel |
| Power Unit | AC Adaptor |
| Product Type | Moisture Analyzer |
| Readability | 0.001g |
| Scale Depth | 14 3/4" |
| Scale Dimensions | 12.8" x 15.75" x 14.7" |
| Scale Height | 15 3/4" |
| Scale Width | 12 3/4" |
| Warm-up Time | 25 min. |
| Weighing Surface Depth | 3 1/4" |
| Weighing Surface Width | 3 3/8" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 40.01 |
| Width (cm) | 33.02 |
| HS Code | 9025803500 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)