-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Extension Handle |
|---|---|
| Compatible Grainger Part No. | 53515 |
| Display Qty | 1 |
| Fda Compliant | Yes |
| Features | Dish Washer Safe |
| Handle Color | White |
| Handle Connection Type | Quick Connect |
| Handle Diameter | 1/4" |
| Handle Length | 30 3/4" |
| Handle Material | Stainless Steel |
|---|---|
| Handle Style | Straight |
| Height | 0.203" |
| Length | 31" |
| Material | Stainless Steel |
| Maximum Length | 30 3/4" |
| Tool Type | Brush Handle |
| Width | 0.203" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 0.51 |
| HS Code | 7326908576 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)