-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nebulizer |
|---|---|
| Compatible With Brand | 3M |
| Compatible With Manufacturer Part Number | FT-10, FT-20, FT-30 |
| Compatible With Series | FT Series |
|---|---|
| For Use With | Qualitative Fit Test Apparatus Ft 10, Training And Fit Testing Case Ft 20, Training And Fit Testing Case Ft 30 |
| Standards | CE APPROVED, OSHA |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 8.64 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)