-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt Sheave |
|---|---|
| Belt Type | C |
| Bore Type | Bushed |
| Bushing | E |
| Bushing Required | E |
| C Or Cx Belt Pitch Dia. | 20" |
| C Pitch Diameter | 20" |
| Construction | Arm |
| Cx Pitch Diameter | 20" |
| Datum Dia. | 20" |
| Dimension E | 0.59" |
| Dimension L | 2.63" |
| Dimension M | 1 4/25" |
| Face Width | 4 3/8" |
| For Belt Section | C, CX |
| For Bushing Size | E |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Classical, Cogged, Banded |
|---|---|
| Hub Location | 1 1/2" |
| Industry Number | 2004C |
| Length Through Bore | 2 5/8" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 1230 RPM |
| No. Of Grooves | 4 |
| Outside Dia. | 20 2/5" |
| Outside Diameter | 20.4" |
| Overall Width | 4 3/8" |
| Pitch Dia. | 20" (C) |
| Pulley Construction | Spoked |
| Pulley Industry Number | C200 |
| Pulley Series | Series C |
| Set Screw Included | No |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 114.3 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)