-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 4l Pitch Diameter | 5.8" |
| 4l, A, Or Ax Belt Pitch Dia. | 5.8" |
| 4la Or A Belt Pitch Dia. | 5.8" |
| 5l Pitch Diameter | 6.2" |
| 5l, B, Or Bx Belt Pitch Dia. | 6.2" |
| A Pitch Diameter | 5.8" |
| Ax Pitch Diameter | 5.8" |
| B Pitch Diameter | 6 1/5" |
| Belt Type | B |
| Bore Type | Bushed |
| Bushing | SDS |
| Bushing Required | SDS |
| Bx Pitch Diameter | 6.2" |
| Construction | Solid |
| Datum Dia. | 6 1/5" |
| Dimension E | 0.06" |
| Dimension L | 1.31" |
| Dimension M | 0.38" |
| Face Width | 1 3/4" |
| For Belt Section | 4L, 5L, A, Ax, B, Bx |
| For Bushing Size | SDS |
|---|---|
| For Bushing Type | Quick Detachable |
| For V-belt Type | Classical, Cogged, Banded |
| Hub Location | 0.69" |
| Industry Number | 622B |
| Inside Dia. | 4.81" |
| Length Through Bore | 1 5/16" |
| Material Fabrication | Cast |
| Max. Rpm | 3820 RPM |
| No. Of Grooves | 2 |
| Outside Dia. | 6.55" |
| Overall Length | 1 3/4" |
| Overall Width | 1 3/4" |
| Pitch Dia. | 5.8" (4L, A), 6.2" (5L, B) |
| Product Type | Classical |
| Pulley Construction | Plain |
| Pulley Industry Number | B62 |
| Pulley Series | Series A-B Combination |
| Set Screw Included | No |
| Standards | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 5.08 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)