-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt Sheave |
|---|---|
| 4l Pitch Diameter | 13.2" |
| 4l, A, Or Ax Belt Pitch Dia. | 13.2" |
| 4la Or A Belt Pitch Dia. | 13.2" |
| 5l Pitch Diameter | 13.6" |
| 5l, B, Or Bx Belt Pitch Dia. | 13.6" |
| A Pitch Diameter | 13.2" |
| Ax Pitch Diameter | 13.2" |
| B Pitch Diameter | 13 3/5" |
| Belt Type | B |
| Bore Type | Bushed |
| Bushing | SDS |
| Bushing Required | SDS |
| Bx Pitch Diameter | 13.6" |
| Construction | Arm |
| Datum Dia. | 13 3/5" |
| Dimension E | 1/2" |
| Dimension L | 1.31" |
| Dimension M | 0.19" |
| Face Width | 1" |
| For Belt Section | 4L, 5L, A, Ax, B, Bx |
| For Bushing Size | SDS |
|---|---|
| For Bushing Type | Quick Detachable |
| For V-belt Type | Classical, Cogged |
| Hub Location | 0.13" |
| Industry Number | 1361B |
| Inside Dia. | 12 1/4" |
| Length Through Bore | 1 5/16" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 1800 RPM |
| No. Of Grooves | 1 |
| Outside Dia. | 13.95" |
| Overall Length | 1 1/2" |
| Overall Width | 1 5/8" |
| Pitch Dia. | 13.2" (4L, A), 13.6" (5L, B) |
| Pulley Construction | Spoked |
| Pulley Industry Number | B136 |
| Pulley Series | Series A-B Combination |
| Set Screw Included | No |
| Standards | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 37.59 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)