-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt Sheave |
|---|---|
| Belt Type | D |
| Bore Type | Quick Disconnect Bushing |
| Bushing | J |
| Datum Dia. | 22" |
| Dimension E | 0.06" |
| Dimension L | 4 1/2" |
| Dimension M | 0.19" |
| Face Width | 4.63" |
| Hub Location | 1.19" |
|---|---|
| Inside Dia. | 19.63" |
| Material | Cast Iron |
| Max. Rpm | 1110 RPM |
| No. Of Grooves | 3 |
| Outside Dia. | 22 3/5" |
| Overall Length | 4.688" |
| Pitch Dia. | 22 3/5" |
| Length (cm) | 57.4 |
|---|---|
| Width (cm) | 57.4 |
| Weight (kg) | 54.45 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)