-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 2.13" |
| Base Length | 3.39" |
| Base Width | 3.15" |
| Handle Style | Straight |
| Holding Capacity | 7500 lbs. |
| Hook Adjustable Range | 26.9 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 3.65" |
| Overall Length | 13.45" |
| Toggle Lock Plus | No |
Destaco 385-V2A pull action latch clamp is well suited for securing & molding closures for lids, doors & covers and for assembling applications in the automotive, aerospace and food & packaging industries. This pull action latch clamp provides a stationary alternative to removable C clamps or spring clamps while securing material to the work surface. It also helps in holding the clamp in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring fatigue less and quick clamping operations. Destaco 385-V2A pull action latch clamp features a patented thumb control lever for single handed operation. This pull action latch clamp has a flanged base with threaded holes for quick and secure installation. Destaco 385-V2A pull action latch clamp is made of steel for structural rigidity and resisting corrosion on exposed surfaces. This clamp further provides innovative, controlled hook motion that allows quick and safe clamping. Destaco 385-V2A pull action latch clamp comes with U hook style latches integrated with threaded U hooks for hassle free adjustments, and is capable of withstanding loads up to 6000 lb.
| Height (cm) | 9.27 |
|---|---|
| Length (cm) | 27.15 |
| Width (cm) | 8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.4895 |
Destaco 385-V2A pull action latch clamp is suitable for securing & molding closures for lids, doors & covers, and also for assembling applications in the aerospace, automotive and food & packaging industries.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)