-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 2.25" x 2.25" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Diameter | 0.41" |
| Drawing Movement Without Thumb Control | 2.19" |
| Exerted Force Applied Force - Pulling | 44:1 |
| Exerted Force Applied Force - Pushing | 44:1 |
| Handle Orientation | Horizontal |
| Holding Capacity | 7500 lbs. |
| Holding Capacity - Maximum | 7500 lbf. |
| Hook Adjustable Range | 36.1 mm |
| Hook Adjustment - Maximum | 1.36" |
|---|---|
| Hook Type | Horizontal U |
| Includes Latch Plate | No |
| Includes Locking Handle | No |
| Latch Release Style | Manual Latch Release |
| Material | Steel |
| Mounting Base | Flange |
| Overall Depth | 3.67" |
| Overall Height | 3.67" |
| Overall Length | 9.65" |
| Recommended Latch Plate Manufacturer Model Number | 375509/385102 |
| Toggle Lock Plus | No |
| Type | Horizontal |
Destaco 385 Seriespull action latch clamps are used to pull workpieces that are parallel to the base. They feature ergonomic handles to place a horizontal U hook around an opposing latch that is attached to a workpiece. They are suitable for closing & opening doors & lids repetitively in latching, moulding and assembly operations. The clamp handles are equipped with a thumb control lever for a convenient single handed operation. Destaco 385 clamp features a flanged base for quick & easy mounting onto flat, horizontal surfaces. This latch clamp has steel construction for preventing bending / breaking due to heavy duty usage. Raptor Supplies offers this clamp in variants having stainless steel construction for corrosion resistance; a low profile handle for installation of the clamp in compact spaces; Toggle Lock Plus mechanism for preventing accidental opening of the clamp. You can order these latch clamps with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 24.51 |
| Width (cm) | 7.95 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.629 |
Destaco 385 latch clamp is designed for moulding, sealing and assembling operations in consumer goods, aerospace, and food & packaging industries. This clamp is also ideal for closure or latching applications on doors, lids, drums, access covers and containers.
Destaco supplies similar latch clamps having different hook lengths of 25 mm longer than standard length (385-M-25), 50 mm longer than standard length (385-M-50) and 100 mm longer than standard hook length (385-M-100).
Raptor Supplies offers these manual clamps in variants having stainless steel construction (385-SS) to prevent accidental opening of the clamp. We also offer this clamp with a low profile handle (385-L) for occupying less space during installation & operation.
These pull action latch clamps has a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece. This manual clamp is integrated with Destaco Toggle Lock Plus feature (385-R) to prevent accidental opening of the clamp.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Most Destaco clamps feature grips that can be easily removed by simply sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)