DESTACO 385-SS Pull Action Latch Clamp

Item: CW3FHL
Model: 385-SS
Cross Ref: 818D65
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$380.20
5% off
$361.19 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Latch Clamp
Holding Capacity 7500 lbs.
Material Stainless Steel
Mounting Base Flange
Toggle Lock Plus No

Shipping Information

Height (cm) 8.38
Length (cm) 9.32
Width (cm) 30.33
Country Of Origin TH
Weight (kg) 1.4468

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site