-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 2.25" x 2.25" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Diameter | 0.41" |
| Drawing Movement Without Thumb Control | 2.19" |
| Exerted Force Applied Force - Pulling | 44:1 |
| Exerted Force Applied Force - Pushing | 44:1 |
| Handle Orientation | Horizontal |
| Holding Capacity | 7500 lbs. |
| Holding Capacity - Maximum | 7500 lbf. |
| Hook Adjustable Range | 36.1 mm |
| Hook Adjustment - Maximum | 1.36" |
|---|---|
| Hook Type | Horizontal U |
| Includes Latch Plate | No |
| Includes Locking Handle | Yes |
| Latch Release Style | Manual Latch Release |
| Material | Steel |
| Mounting Base | Flange |
| Overall Depth | 3.67" |
| Overall Height | 3.67" |
| Overall Length | 9.65" |
| Recommended Latch Plate Manufacturer Model Number | 375509/385102 |
| Toggle Lock Plus | Yes |
| Type | Horizontal With Release Lever |
Destaco 385-R horizontal pull action latch clamp is designed for performing latching operations on doors, moulds, access covers, lids, vessels, containers & drums. This pull action latch clamp is ideal for holding down workpieces in transportation & manufacturing applications. It has an insulated, easy to hold plastic grip for minimising user fatigue over prolonged use. It features a patented thumb control lever that enables one handed operation for user convenience. It has threaded U hooks for ensuring easy material adjustment (depending upon the workpiece size). Destaco 385-R latch clamp comes with a latch plate and is mounted perpendicular to the latch surface for ensuring secure clamping. This carbon steel latch clamp comes with the Toggle Lock Plus feature which includes a locking release lever for ensuring that the over centre locking condition is maintained throughout the operation. This mechanism prevents the clamp from accidentally unlocking mid operation. Its flanged base features two pairs of mounting holes for ensuring quick & easy installation on a flat surface / workbench. Owing to its flanged base, it can easily be uninstalled by just unscrewing 4 screws using a screwdriver. Destaco 334 Series latch clampsare also available in stainless steel construction & low profile handle variants on Raptor Supplies.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 13.21 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Destaco 385-R horizontal pull action latch clamp is designed for performing latching operations on doors, moulds, access covers, lids, vessels, containers & drums.
Yes, in addition to Destaco 385-R carbon steel latch clamp, the brand also supplies stainless steel latch clamps (Destaco 385-SS) and ( Destaco 385-RSS).
Destaco pull action latch clamps have horizontally positioned handles having a horizontal U hook design, which makes them suitable for latching applications on lids, doors, drums, vessels, containers & access covers, as well as assembly & moulding operations.
Certain U hook style latch clamps (like Destaco 385-R horizontal pull action clamp) feature a long U hook that is manually fastened using a handle. A locking assembly is also screwed onto the workpiece to hold the clamp's U hook, thereby keeping tension between the clamp & workpiece for ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
Destaco also offers a wide range of horizontal handle toggle clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).
The coloured handles have no such significance, except to denote a recognisable area. This is done to alert the operator where the operating handle is and where & when should he grab it.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)