-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Base Length | 3 11/25" |
| Base Width | 3.13" |
| Handle Style | Straight |
| Holding Capacity | 7500 lbs. |
| Hook Adjustable Range | 100 mm |
| Material | Steel |
|---|---|
| Mounting Base | Flange |
| Overall Height | 3.67" |
| Overall Length | 13.587" |
| Toggle Lock Plus | Yes |
Destaco 385-R-M-100 pull action latch clamp is designed for performing latching operations on doors, moulds, access covers, lids, vessels, containers & drums. This pull action latch clamp is suitable for holding down workpieces in food & packaging, automotive & aerospace facilities. Destaco pull action latch clamp features carbon steel construction for minimising damage / wear against heavy loads while ensuring high abrasion resistance. It has an insulated, easy to hold plastic grip for minimising user fatigue over prolonged use. The clamp features a patented thumb control lever that enables one handed operation for user convenience. It has threaded U hooks for ensuring easy material adjustment (depending upon the workpiece size). Its flanged base features two pairs of mounting holes for ensuring quick & easy installation on a flat surface / workbench. It can easily be uninstalled by just unscrewing the screws on its flanged base using a screwdriver. Destaco 385 Series latch clampsare available in variants having U hooks of varied sizes on Raptor Supplies.
| Height (cm) | 9.32 |
|---|---|
| Length (cm) | 24.51 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.53 |
Destaco 385-R-M-100 pull action latch clamp is designed for performing latching operations on doors, moulds, access covers, lids, vessels, containers & drums.
Destaco also offers a wide range of horizontal handle toggle clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).
Destaco pull action latch clamps have horizontally positioned handles and U hooks which makes them suitable for latching applications on lids, doors, drums, vessels, containers & access covers, as well as assembly & moulding operations.
Some U hook style latch clamps (like Destaco 385-R-M-100 pull action clamp) feature a long U hook that is manually fastened using a handle. A locking assembly is also screwed onto the workpiece to hold the clamp's U hook, thereby keeping tension between the clamp & workpiece for ensuring secure clamping.
Yes, in addition to Destaco 385-R-M-100 carbon steel latch clamp, the brand also supplies stainless steel latch clamps (Destaco 385-SS & Destaco 385-RSS).
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during similar manufacturing processes.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The coloured handles have no such significance, except to denote a recognisable area. This is done to alert the operator where the operating handle is and where & when should he grab it.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)