-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 2 3/25" |
| Base Length | 3 11/25" |
| Base Width | 3.13" |
| Handle Style | Straight |
| Holding Capacity | 7500 lbs. |
| Hook Adjustable Range | 50 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 3.67" |
| Overall Length | 1.77" |
| Toggle Lock Plus | Yes |
Destaco 385-R-M-50 latch clamp is equipped with a pull action mechanism to provide powerful closing force, positive holding and convenient operation. It provides a stationary alternative to removable spring clamps or C clamps while securing material to a work surface and holding it in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally / vertically to create force parallel to the base and squeeze holding the items. It features a flanged base with threaded holes, allowing the unit to be mounted to a worktable or flat surface. This pull action latch clamp depends on three main components - a clamping arm for contact point between the work item & clamp, a handle for operating the tool and a base for attaching the clamp to the surface. It is equipped with a patented thumb control lever for single handed operation and is ideal for securing & molding closures for doors, lids & covers, and also for assembling applications in the food & packaging, automotive and aerospace industries. Destaco 385-R-M-50 pull action latch clamp comes with U hook style latches, integrated with threaded U hooks for easy adjustments. It incorporates the Destaco Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and clamps are protected against unintentional opening.
| Height (cm) | 9.32 |
|---|---|
| Length (cm) | 24.51 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.53 |
Destaco 385-R-M-50 latch clamp is suited for a variety of applications such as securing, holding, assembling & moulding drums, lids, access covers, doors, containers & vessels in the aerospace, automotive and food & packaging industries.
Destaco clamps feature steel or stainless steel construction and are available in flange & narrow flange base mounting styles for easy installation. They are offered in varying holding capacities, indicating the maximum external force that a clamp can resist safely (in locked position), without getting deformed permanently. Also, one should calculate the distance between the clamping plate and workpiece in its farthest position, before choosing a latch clamp.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze holding the work items.
There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)