-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 2 3/25" |
| Base Length | 3 11/25" |
| Base Width | 3.13" |
| Handle Style | Straight |
| Hook Adjustable Range | 50 mm |
| Material | Steel |
|---|---|
| Mounting Base | Flange |
| Overall Height | 3.67" |
| Overall Length | 1.77" |
| Toggle Lock Plus | No |
Destaco 385-M-50 pull action latch clamp mounts to work surfaces and holds workpieces together. The clamp has a lever that promptly locks a rubber stopper in place against the work surface, to secure objects tightly for drilling, welding, milling or woodworking applications. When securing material to a work surface, this vertical handle toggle clamp offers a stationary alternative to removable C clamps or spring clamps. It needs little effort for locking & unlocking, and provides a pin connection that resists movement in different directions while allowing rotation of the clamp about its axis. Destaco 385-M-50 pull action latch clamp holds workpieces in place with a lever handle that is pushed to the upright position when the clamp is engaged and is pressed down to reach the locked position. This latch clamp is equipped with a unique pivot & lever system for optimum precision while clamping and is capable of holding loads up to 7500 lb. Destaco pull action latch clamp comes with a flanged base featuring threaded holes to allow secure installation and has an ergonomically designed handle to ensure minimum operator fatigue and quick clamping operations. This closing clamp is supplied with a threaded U hook for easy adjustment. Its steel construction ensures structural rigidity & corrosion resistance and is suitable for holding and closing chamber doors, lids, covers & access doors.
| Height (cm) | 9.32 |
|---|---|
| Length (cm) | 24.51 |
| Width (cm) | 7.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.485 |
Destaco 385-M-50 pull action latch clamp is equipped with a broad combination of features, making it ideal for applications such as securing, holding & moulding doors, lids, access covers, drums, containers & vessels. They are used in the aerospace, automotive and food & packaging industries.
Yes, Destaco offers these clamps with longer hooks (models ending with -M-25, -M-50 or -M-100) that are 25, 50 or 100 mm longer than the standard length.
Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.
Yes, Destaco offers latch plates to easily replace worn out or obsolete latches, thereby ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
No, Destaco clamp handle colours do not offer any real significance. They help operators to recognise where the operating handle is, and when or where it should be grabbed while clamping the workpieces.
In general, Destaco handle grips can be detached by sliding them off. However, some grips have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.
Destaco clamps feature steel or stainless steel construction and are available in flange & narrow flange base mounting styles for easy installation. They are offered in varying holding capacities, indicating the maximum external force that a clamp can resist safely (in locked position), without getting deformed permanently. Also, one should calculate the distance between the clamping plate and workpiece in its farthest position, before choosing a latch clamp.
The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)