-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coil Cleaner |
|---|---|
| Application | Condenser Coils, Evaporator Coils, Refrigerated Vehicles, Solar Panels |
| Battery Recharge | Rechargeable |
| Battery Voltage | 12V DC |
| Dimensions | 19" x 10" x 18" |
| For Chemical Cleaner | Speedyfoam |
| For System Size | 5 ton. |
| Hose Diameter | 1/4" |
| Hose Length | 10 ft. |
| Hp | 1/5 hp |
| Includes | (2) Nozzles, Battery Charger |
| Includes Batteries | Battery Included |
| Input Power | 12V DC |
| Input Voltage | 12V DC |
| Maximum Flow Rate | 0.6 GPM |
| Mobility | Shoulder Strap |
| Operating Weight - Maximum | 22 lbs. |
|---|---|
| Overall Depth | 18" |
| Overall Height | 19" |
| Overall Width | 10" |
| Power Source | Battery |
| Pressure | 125 psi |
| Product Type | Coil Cleaning System |
| Pump Drive | Direct |
| Pump Type | Diaphragm |
| Series | COILJET Series |
| Tank Capacity | 3.3 gal. |
| Usable Hours Per Week | 40 hrs. |
| Warranty | 1 yr. |
| Water Pressure | 125 psi |
| Water Temperature - Maximum | 120°F |
SpeedClean CJ-125 is a portable HVAC coil cleaning system designed for quick and easy cleaning of condenser and evaporator coils without damaging sensitive fins. It is ideal for applications in rooftop AC units, PTAC units and cellular transmission tower AC units.
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 25.4 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 12.3975 |
Before using the air conditioner, make sure it is completely dry. After cleaning the coils, wait for 30 to 60 minutes before turning on the air conditioner.
Whatever schedule you choose for your equipment, keeping your coils clean is critical to the operation of your systems to maintain optimal efficiency and the overall comfort of the building's occupants.
In most cases, cleaning your coils once a year as part of a seasonal tune-up is sufficient. However, you should consider the location of your unit. If you live in a big city with a lot of pollution, you should have the coils cleaned twice a year.
The CoilJet is used specifically to clean the delicate fins without damaging them. It accomplishes this by forming a distinct spray pattern that never exceeds 100 PSI. Coil damage can begin as low as 125 psi, depending on the gauge of the fins and the angle of the spray.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)