-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coil Cleaner |
|---|---|
| Application | Condenser Coils, Evaporator Coils |
| Current | 1.5A |
| Dimensions | 19" x 10" x 18" |
| For Chemical Cleaner | Speedyfoam |
| Hose Diameter | 1/4" |
| Hose Length | 10 ft. |
| Hp | 1/4 hp |
| Includes | (2) Nozzles, 15 ft. Power Cord |
| Input Power | 110V DC |
| Input Voltage | 110V AC |
| Maximum Flow Rate | 0.5 GPM |
| Mobility | Shoulder Strap |
| Nema Plug Configuration | 5-15P |
| Operating Weight - Maximum | 20 lbs. |
| Overall Depth | 18" |
|---|---|
| Overall Height | 19" |
| Overall Width | 10" |
| Power Source | Electric |
| Pressure | 170 psi |
| Product Type | Coil Cleaning System |
| Pump Drive | Direct |
| Pump Type | Diaphragm |
| Series | COILJET Series |
| Tank Capacity | 3.3 gal. |
| Usable Hours Per Week | 40 hrs. |
| Warranty | 1 yr. |
| Water Pressure | 220 psi |
| Water Temperature - Maximum | 120°F |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)