SPEEDCLEAN CJ-125-PROMO Coil Cleaner System, 24 Inch Wand, 125 PSI, 3.37 Gallon

Item: AX3KDY
Model: CJ-125-PROMO
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coil Cleaning System
Dimensions 19" x 10" x 18"
Input Power 12V DC
Pressure 125 psi

Product Details

    • Ideal for use with air handlers, rooftop condenser units, mini-split systems, PTAC units and refrigeration coils
    • Features a completely integrated system that carries water and coil cleaner in a battery-powered, shoulder carried unit
    • Generates 125 PSI of spray pressure to deliver flow rates up to 1/2 gallon per minute
    • Capable of supplying enough power to clean smaller HVAC and refrigerator coils without overflowing the inside of condensate pans
    • Separate on-board water and cleaner tanks to eliminate the additional need for dragging hoses to clean rooftop or remote units

Shipping Information

Country Of Origin US

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site