SPEEDCLEAN CJ-200E-A Coil Cleaner, Portable, Electric Powered, 220V, 170 Psi

Item: AX3KDW
Model: CJ-200E-A
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,247.99 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coil Cleaning System
Dimensions 19" x 10" x 18"
Input Power 110V DC
Pressure 170 psi

Product Details

SpeedClean CJ-200E-A coil cleaner or cleaning system is ideal for cleaning debris and grime from hard-to-reach areas of condensers, evaporator coils (HVAC systems), rooftop AC units, microchannels and solar panels.

Shipping Information

Country Of Origin US

Features

  • SpeedClean CJ-200E-A coil cleaner has a wide spray nozzle capable of delivering a powerful spray of water or chemical to blast dirt from inside and provide easy cleaning from any direction.
  • This Flowjet Series portable unit uses 110V rechargeable batteries for handling working pressures up to 170 PSI and is suitable for cleaning the dirtiest coils without damaging the fins.
  • It further facilitates easy attachment with a water source using a 12 ft long hose to reach the hardest places.
  • The model comes with a 3.375-gallon tank and a shoulder strap for long-term operation and user convenience, respectively.

Compatible Accessories

Frequently Asked Questions

How often should AC coils be cleaned?

It should be done once a year with a seasonal tune-up. However, in areas having heavy air pollution, it should be cleaned two times a year.

How do I know if my AC coil is dirty?

  • Frozen coil
  • Poor cooling
  • Longer AC runtimes

How long before I can turn on the AC after coil cleaning?

Before using the air conditioner, make sure it is totally dry. After cleaning the coils, wait for 30 to 60 minutes before turning on the AC.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site