-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coil Cleaner |
|---|---|
| Application | Condenser Coils, Evaporator Coils |
| Biodegradability | Biodegradable |
| Brightening | Brightening |
| Causticity | Non Caustic |
| Color | Purple |
| Concentration | Concentrated |
| Container Size | 1 gal. |
| Container Type | Jug |
| Fluid Base | Alkaline |
| Fluid Color | Purple |
| Foaming | Foaming |
| Food Grade | No |
| For Location | Indoor/Outdoor |
|---|---|
| For Material | Aluminum, Copper, Metal |
| Form | Liquid |
| Fragrance | Lemon |
| Fuming | Non Fuming |
| Ph Value | 11 pH |
| Product Type | Coil Cleaner |
| Removes | Grease, Grime, Oil, Oxide Deposit |
| Requires Rinsing | No Rinse |
| Series | SPEEDYFOAM Series |
| Size | 1 gal. |
| Standards | ORMD |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)