-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Application | Air, Lubricant, Water |
| Autoclavable | No |
| Bend Radius | 3" |
| Clarity | Semi Clear |
| Color | White |
| Features | Chemically Inert, Impermeable To Gas And Liquids |
| Fitting Compatibility | Barbed, Compression, Push-To-Connect |
| Flexibility | Flexible |
| For Fluid Type | Gas |
| Hardness | Shore A 98 |
| Inside Dia. | 1/4" |
| Length | 1000 ft. |
| Material | LLDPE |
| Material Trade Name | Value-Tube |
| Max. Pressure | 125 psi |
|---|---|
| Maximum Operating Pressure | 150 psi @ 75°F |
| Maximum Operating Temperature | 140°F |
| Maximum Vacuum Pressure | 28 in. hg |
| Minimum Operating Temperature | -50°F |
| Outside Dia. | 3/8" |
| Overall Length | 1000 ft. |
| Peristaltic Pump Compatible | No |
| Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
| Reinforcement | Not Reinforced |
| Standards | Fda, Nsf 61 |
| Stripe Color | No Stripe |
| Temp. Range | -50°F to +140°F |
| Vacuum Rated | Vacuum Rated |
| Wall Thickness | 0.06" |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 50.8 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)