-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressed Air Filter Element |
|---|---|
| Compatible Grainger Part Number | 20Z892 |
| Filter Element Material | Microglass |
| Filter Type | Coalescing |
| Flow Rate | 1117 CFM |
| For Fluid Type | Oil, Water |
| For Substance Type | Air |
| For Use On | 20Z892 |
| Max. Temp. | 176°F |
|---|---|
| Maximum Flow Rate | 1117 CFM |
| Media Type | Microfiber Glass |
| Microns | 1 µm |
| Series | EF Series |
| Type | General Purpose Filter |
| Standards | ISO 8573 |
| Height (cm) | 71.63 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 13.21 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | TR |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)