-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Filter Element |
|---|---|
| For Use On | Heavy Duty |
| For Use With Stock Number | 4ZL09, 4ZL10, 4ZL11 |
| Microns | 40 (optional) |
|---|---|
| Type | Pneumatic |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.1 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)