-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Filter Element |
|---|---|
| Compatible Grainger Part No. | 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZL01, 4ZL02, 4ZL47, 4ZL48, 4ZL49, 4ZL50, 4ZL51, 4ZL52 |
| Filter Element Material | PE |
| Filter Rating | 40 µm |
| Filter Type | Particulate |
| For Fluid Type | Compressed Air |
| For Removal Of | Particles, Water |
|---|---|
| For Substance Type | Air |
| For Use On | Standard |
| Microns | 40 µm |
| Series | Standard Duty Series |
| Type | Pneumatic |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.83 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)