-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foaming Nozzle Assembly |
|---|---|
| Compatible Grainger Part No. | 5AEU1 |
| Compatible Manufacturer Model No. | CJ-95 |
| Compatible Mfr. Model No. | CJ-95 |
| Compatible Product Type | Coil Washers |
| Compatible Series | COILJET Series |
| Includes | Quick-Connect Fittings |
| Material | Plastic |
|---|---|
| Max. Flow | 0.5 GPM |
| Max. Fluid Temp. | 200°F |
| Max. Pressure | 150 psi |
| Operating Pressure - Maximum | 150 psi |
| Product Type | Foaming Nozzle |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 20.32 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)