-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Disconnect Adapter |
|---|---|
| Compatible Grainger Part No. | 52WX07 |
| Compatible Manufacturer Model No. | CJ-200E |
| Compatible Mfr. Model No. | CJ-200E |
| Compatible Product Type | Coil Washers |
| Compatible Series | COILJET Series |
| Includes | Quick-Connect Fittings |
| Material | Brass |
|---|---|
| Max. Flow | 0.5 GPM |
| Max. Fluid Temp. | 200°F |
| Max. Pressure | 500 psi |
| Operating Pressure - Maximum | 500 psi |
| Product Type | Quick Disconnect Adapter |
| Type | 45 Degrees |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 21.34 |
| HS Code | 8424909040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)