-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jack Stands |
|---|---|
| Assembled Depth | 13" |
| Assembled Height | 42 5/16" |
| Assembled Width | 13 5/8" |
| Assembly | Assembled |
| Base Length | 5 3/8" |
| Base Width | 6 5/8" |
| Capacity | 10000 lbs. |
| Color | Blue |
| Color Family | Blue |
| Features | Compact Design With Collapsible Lever Offers Easy Operation And Simple Maintenance |
| Force Required To Lift Max. Load | 90 lbs. |
| Handle | Yes |
| Height | 42.312" |
| Jack Power Type | Manual |
|---|---|
| Large Runner To Base Plate | 3 1/4" |
| Length | 13" |
| Load Capacity | 10000 lbs. |
| Lowered Height | 28 3/4" |
| Material | Steel |
| Max. Jack Height | 42.31" |
| Max. Travel Distance | 13.562" |
| Min. Jack Height | 28 3/4" |
| Overload Protection | Yes |
| Raised Height | 42.312" |
| Travel Length | 13.562" |
| Width | 13 5/8" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 27.94 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)