-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jack Stands |
|---|---|
| Assembled Depth | 13 3/16" |
| Assembled Height | 35 7/16" |
| Assembled Width | 10 15/16" |
| Assembly | Assembled |
| Base Length | 4" |
| Base Width | 4.312" |
| Capacity | 3000 lbs. |
| Chassis Width | 4" |
| Color | Blue |
| Color Family | Blue |
| Extended Height | 35 7/16" |
| Features | A Self Locking, Anti Kickback Operating Lever Reduces Injuries, Compact Design With Collapsible Lever Offers Easy Operation And Simple Maintenance, Lifting And Lowering Speed Is Controllable, Mechanical Machinery Jacks Are Good For Repairing Vehicles, Lifting Trucks, Railway Maintenance, Construction, Mining, And Agriculture, No Seals To Leak , Compact Design With Collapsible Lever Offers Easy Operation And Simple Maintenance |
| For Lifting | Vehicles, Lifting Trucks, Railway Maintenance |
| Force Required To Lift Max. Load | 63 lbs. |
| Handle | Yes |
| Handle Type | Folding |
| Height | 35.437" |
| Includes | Folding Handle, Two Carrying Handles And A Large Base Plate |
|---|---|
| Jack Power Type | Manual |
| Jack Type | Mechanical Machinery |
| Large Runner To Base Plate | 2 3/8" |
| Length | 13.187" |
| Load Capacity | 1.5 ton. |
| Lowered Height | 23 5/8" |
| Material | Steel |
| Max. Jack Height | 35 11/25" |
| Max. Travel Distance | 11.812" |
| Min. Jack Height | 23.63" |
| Minimum Height | 23 5/8" |
| Overall Width | 13 3/16" |
| Overload Protection | Yes |
| Raised Height | 35.438" |
| Standards | OSHA |
| Travel Length | 11.812" |
| Width | 10.937" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 27.94 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)