-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Type | Removable Adhesive |
| Color | Green |
| Height | 1 3/4" |
| Label Color | Green |
| Label Diameter | Not Applicable |
| Label Material | Paper |
| Language | English |
| Legend | Date Received_______ |
| Legend/background Color | Green |
| Material | Paper |
|---|---|
| Number Of Labels | 1000 |
| Package Type | Roll |
| Preprinted Legend | Date Rec'D____ Initial____ Date Checked____ Initial____ Date In Use____ Expires____ |
| Product Type | Label |
| Self-adhesive | Yes |
| Shape | Rectangle |
| Size | 3 1/2" x 7/8" |
| Size (wxh) | 3 1/2" x 7/8" |
| Subject Matter | Date Received |
| Width | 3 1/2" |
| Write On Surface | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 4821902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)