-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Timed Electric Auto Drain Valve |
|---|---|
| Adjustable Drain Cycle | 0.5 min. to 99 hrs. |
| Body Material | Brass |
| Drain Rate | 75 GPM |
| Drain Size | 1/4" |
| Enclosure | IP65 |
| Hz | 60 Hz |
| Max. Pressure | 725 psi |
| Maximum Voltage | 115V |
| Operating Temp. Range | 14°F to 140°F |
|---|---|
| Overall Depth | 4" |
| Overall Height | 3 13/16" |
| Overall Width | 1 11/16" |
| Pipe Size | 1/4" |
| Pipe Type | NPT |
| Purge Time | 0.5 sec. to 10 sec. |
| Voltage | 115V |
| Height (cm) | 9.68 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 4.33 |
| Country Of Origin | IE |
|---|---|
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)