SPEEDAIRE 38XR85 Auto Drain Valve 115V 1.0 gpm

Item: AH8QHD
Model: 38XR85
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$576.19
5% off
$547.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Electric Auto Drain Valve
Adjustable Drain Cycle 0.5 sec. to 45 min.
Amps Ac 1A
Body Material Brass
Connection Type NPT
Drain Rate 1 GPM
Drain Size 1/8"
Enclosure IP65
Flow Rate 1 GPM
Frequency 50/60 Hz
Includes 6 Ft. Power Cord
Max. Pressure 1500 psi
Maximum Voltage 115V
Operating Temp. Range 35°F to 95°F
Overall Depth 5"
Overall Height 5"
Overall Width 5"
Pipe Size 1/4"
Pipe Thread Type NPT
Purge Time 0.5 sec. to 10 sec.
Voltage 115V AC

Shipping Information

Height (cm) 12.7
Length (cm) 12.7
Width (cm) 12.7
Country Of Origin IE
Weight (kg) 0.603

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site