SPEEDAIRE 13X525 Timed Electric Auto Drain Valve, 1/4 Size NPT Pipe, 1/4 Size Drain, 2.55 gpm, 208-240 V

Item: AA6GWK
Model: 13X525
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$172.71
5% off
$164.07 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Electric Auto Drain Valve
Adjustable Drain Cycle 0.5 sec. to 45 min.
Amps Ac 0.3A
Body Material Brass
Connection Type NPT
Drain Rate 2.55 GPM
Drain Size 1/4"
Enclosure IP65
Flow Rate 2.55 GPM
Frequency 50/60 Hz
Includes 6 Ft. Power Cord
Max. Pressure 250 psi
Maximum Voltage 240V
Operating Temp. Range 14°F to 140°F
Overall Depth 3 3/16"
Overall Height 3 13/16"
Overall Width 1 11/16"
Pipe Size 1/4"
Pipe Thread Type NPT
Purge Time 0.5 sec. to 10 sec.
Voltage 208-240V AC
Voltage - Minimum 208V

Shipping Information

Height (cm) 9.68
Length (cm) 8.14
Width (cm) 4.33
HS Code 8481809020
Country Of Origin IE
Weight (kg) 0.5175

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site