SPEEDAIRE 53RG49 Timed Electric Auto Drain Valve, 1/4 Inch Drain Size, 38 gpm Drain Rate, 0.5 min to 99 hr

Item: CU4EHF
Model: 53RG49
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$230.43
5% off
$218.91 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Timed Electric Auto Drain Valve
Adjustable Drain Cycle 0.5 min. to 99 hrs.
Drain Rate 38 GPM
Drain Size 1/4"
Enclosure IP65
Hz 60 Hz
Max. Pressure 250 psi
Maximum Voltage 115V
Operating Temp. Range 14°F to 140°F
Overall Depth 4"
Overall Height 3 13/16"
Overall Width 1 11/16"
Pipe Size 1/4"
Pipe Type NPT
Purge Time 0.5 sec. to 10 sec.
Voltage 115V

Shipping Information

Height (cm) 9.68
Length (cm) 10.16
Width (cm) 4.33
Country Of Origin IE
Weight (kg) 0.5625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site