-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Timed Electric Auto Drain Valve |
|---|---|
| Adjustable Drain Cycle | 1 min. to 60 min. |
| Body Material | ABS, Brass |
| Drain Size | 1/4" |
| Enclosure | NEMA 5 |
| Max. Pressure | 250 psi |
| Operating Temp. Range | +35°F to +165°F |
|---|---|
| Overall Depth | 4 1/2" |
| Overall Height | 3.312" |
| Overall Width | 5.609" |
| Purge Time | 1 sec. to 30 sec. |
| Voltage | 115V |
| Height (cm) | 8.41 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 14.25 |
| Country Of Origin | IE |
|---|---|
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)