SPEEDAIRE 38XT52 Auto Drain Valve 115V 1/4 inch 6.0 gpm

Item: AH8QLA
Model: 38XT52
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,110.50
5% off
$1,054.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Electric Auto Drain Valve
Adjustable Drain Cycle 0.5 sec. to 120 min.
Amps Ac 0.25A
Body Material Brass
Connection Type NPT
Flow Rate 6 GPM
Frequency 50/60 Hz
Max. Pressure 250 psi
Operating Temp. Range +35°F to +95°F
Overall Depth 5"
Overall Height 5"
Overall Width 5"
Purge Time 1 sec. to 30 sec.
Voltage 115V AC

Shipping Information

Height (cm) 12.7
Length (cm) 12.7
Width (cm) 12.7
Country Of Origin IE
Weight (kg) 0.3825

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site