-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Ability To Relubricate | Yes |
|---|---|
| Bearing Insert Finish | Uncoated |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Tapered Roller |
| Bearing Material Grade | Grade 52100 |
| Bolt Center Dia. | 12.75" |
| Bolt Center-to-center Length | 9.016" |
| Bolt Circle Dia. | 12.75" |
| Bolt Circle Diameter | 12.75" |
| Bolt Size | 7/8" |
| Bore Dia. | 4 15/16" |
| Bore Diameter | 4 15/16" |
| Bore Shape | Straight |
| Bore Type | Cylindrical |
| Centerline To Front Face | 4 3/8" |
| Closure | Double Sealed |
| Collar Outer Dia. | 7.313" |
| Collar Outer Diameter | 7.313" |
| Duty Series | Standard |
| Duty/series | Standard Series |
| Dynamic Load Capacity | 35520 lbf. |
| Dynamic Radial Load Capacity | 35520 lbs. |
| End Cap | No |
| Expansion | Non Expansion Bearing Fixed |
| Expansion Type | Fixed |
| Fixed Vs. Expansion | Fixed |
| Flange Thickness | 1 1/4" |
| Foot Height | 1 1/4" |
| Grade | Grade 52100 |
| Grease Fitting Thread Size | 1/8" |
| Grease Fitting Thread Type | NPT |
| Height | 8.13" |
| Housing Base | Solid |
| Housing Color | Gray |
| Housing Construction | Split Two Piece |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated |
| Housing Outside Dia. | 14 3/4" |
| Housing Outside Diameter | 14 3/4" |
| Housing Style | Flange Block |
| Htc | 8483.20.4080 |
| I.d. | 4 15/16" |
| Included Bearing | Rfp-415 |
| Includes | Set Screw |
|---|---|
| Includes Mounting Hardware | Yes |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Inner Race Length | 7 1/4" |
| Inner Ring Width | 7.406" |
| Insert Material | Steel |
| Insert Material Grade | 52100 |
| Insert Number | RCI-415 |
| Internal Clearance | Standard |
| Length | 16 1/4" |
| Load Direction | Radial, Thr.Ust |
| Locking Device | Double Set Screw |
| Locking Type | Double Collar Mount |
| Lubricant Material | Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Lubrication Type | Lithium, EP, NLGI |
| Max. Operating Temperature | 220°F |
| Max. Speed | 1000 RPM |
| Maximum Misalignment Angle | 3° |
| Maximum Speed | 1000 RPM |
| Maximum Temperature | 220°F |
| Minimum Temperature | -20°F |
| Misalignment Type | Static Only |
| Mount Hole Center-to-center Height | 9 1/64" |
| Mount Hole Center-to-center Length | 9 1/64" |
| Mounting Bolt Size | 7/8" |
| Number Of Mount Holes | 4 |
| Outer Ring Land Profile | Standard |
| Overall Height | 14 3/4" |
| Overall Length | 14 3/4" |
| Pilot Configuration | With Pilot |
| Pilot Diameter | 11" |
| Platform | RPB Series |
| Replaceable Insert | Yes |
| Retainer Material | Steel |
| Rolling Element Rows | 2 |
| Seal Material | Felt |
| Self Lubricating Bearing | No |
| Series | Rfp |
| Shaft Locking Type | Set Screws |
| Shaft Size | 4 15/16" |
| Static Radial Load Capacity | 16000 lbf. |
| Width | 16 1/4" |
| Height (cm) | 41.28 |
|---|---|
| Length (cm) | 41.28 |
| Width (cm) | 20.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 51.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)