-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing |
|---|---|
| Ability To Relubricate | Yes |
| Bearing Insert Finish | Uncoated |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Tapered Roller |
| Bearing Material Grade | Grade 52100 |
| Bolt Center Dia. | 4.125" |
| Bolt Center-to-center Length | 2.917" |
| Bolt Circle Dia. | 4 1/8" |
| Bolt Circle Diameter | 4.125" |
| Bolt Size | 3/8" |
| Bore Dia. | 1 1/4" |
| Bore Shape | Straight |
| Bore Type | Cylindrical |
| Centerline To Front Face | 1 7/8" |
| Closure | Double Sealed |
| Closure Type | Double Sealed |
| Collar Outer Dia. | 2 1/4" |
| Collar Outer Diameter | 2 1/4" |
| Duty Series | Standard |
| Duty/series | Standard Series |
| Dynamic Load Capacity | 2975 lbf. |
| Dynamic Radial Load Capacity | 2975 lbs. |
| End Cap | No |
| Expansion | Non Expansion Bearing Fixed |
| Expansion Type | Fixed |
| Fixed Vs. Expansion | Fixed |
| Flange Thickness | 7/16" |
| Foot Height | 0.438" |
| Grade | Grade 52100 |
| Grease Fitting Thread Size | 1/8" |
| Grease Fitting Thread Type | NPT |
| Height | 3.63" |
| Housing Base | Solid |
| Housing Color | Gray |
| Housing Construction | Split Two Piece |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated |
| Housing Outside Dia. | 5" |
| Housing Outside Diameter | 5" |
| Housing Style | Flange Block |
| Htc | 8483.20.4080 |
| I.d. | 1 1/4" |
| Included Bearing | RFP-104 |
| Includes | Set Screw |
| Includes Mounting Hardware | Yes |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
|---|---|
| Inner Race Length | 2 3/4" |
| Inner Ring Width | 1/4" |
| Insert Material Grade | 52100 |
| Insert Number | RCI-104 |
| Insert Type | Tapered Roller |
| Internal Clearance | Standard |
| Length | 6.38" |
| Load Direction | Radial, Thrust |
| Locking Device | Double Set Screw |
| Locking Type | Double Collar Mount |
| Lubricant Material | Nlgi #2 Equivalent |
| Lubricant Material Class | NLGI#2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Lubrication Type | Lithium, EP, NLGI |
| Max. Angular Misalignment | 3° |
| Max. Speed | 4000 RPM |
| Max. Temp. | 220°F |
| Maximum Misalignment Angle | 3° |
| Minimum Temperature | -20°F |
| Misalignment Type | Static Only |
| Mount Hole Center-to-center Height | 2 29/32" |
| Mount Hole Center-to-center Length | 2 29/32" |
| Mounting Bolt Size | 3/8" |
| Mounting Hardware Included | Yes |
| Number Of Mounting Holes | 4 |
| Outer Ring Land Profile | Standard |
| Overall Height | 2 3/4" |
| Overall Length | 5" |
| Pilot Configuration | With Pilot |
| Pilot Diameter | 3 3/8" |
| Platform | RPB Series |
| Replaceable Insert | Yes |
| Retainer Material | Steel |
| Retainer Type | Metal |
| Rolling Element Rows | 2 |
| Seal Flinger | Yes |
| Seal Material | Felt |
| Self Lubricating Bearing | No |
| Series | Rfp |
| Shaft Locking Type | Set Screws |
| Shaft Size | 1 1/4" |
| Static Radial Load Capacity | 1390 lbf. |
| Width | 6.38" |
| No. Links/ft. | 0 |
| Height (cm) | 16.21 |
|---|---|
| Length (cm) | 16.21 |
| Width (cm) | 9.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)