-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Bearing Insert Material | Alloy Steel |
|---|---|
| Bearing Insert Type | Tapered Roller |
| Bearing Material Grade | Grade 52100 |
| Bore Diameter | 1 3/16" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Dynamic Load Capacity | 2975 lbf. |
| Expansion Type | Fixed |
| Fixed Vs. Expansion | Fixed |
| Flange Thickness | 7/16" |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated |
| Htc | 8483.20.4080 |
| Included Bearing | Rfp-103 |
| Includes | Set Screw |
| Includes Mounting Hardware | Yes |
| Inner Ring Width | 1/4" |
| Load Direction | Radial, Thr.Ust |
| Locking Device | Double Set Screw |
| Lubricant Material | Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Max. Operating Temperature | 250°F |
|---|---|
| Maximum Misalignment Angle | 3° |
| Maximum Speed | 4000 RPM |
| Maximum Temperature | 220°F |
| Minimum Temperature | -20°F |
| Mount Hole Center-to-center Height | 4 1/8" |
| Mount Hole Center-to-center Length | 4 1/8" |
| Mounting Bolt Size | 3/8" |
| Number Of Mount Holes | 4 |
| Overall Height | 5" |
| Overall Length | 5" |
| Overall Width | 2 3/4" |
| Retainer Type | Metal |
| Rolling Element | Tapered-Roller |
| Rolling Element Rows | 2 |
| Seal Flinger | Yes |
| Seal Material | Felt |
| Self Lubricating Bearing | No |
| Shaft Locking Type | Set Screws |
| Shaft Size | 1 3/16" |
| Static Radial Load Capacity | 1390 lbf. |
| No. Links/ft. | 0 |
| Height (cm) | 16.21 |
|---|---|
| Length (cm) | 16.21 |
| Width (cm) | 9.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)