SEALMASTER RFP 103C Flange Roller Bearing, 4 Bolt, 1.1875 Inch Dia, Double Setscrew Locking, Contact Seal

Item: BD9PCT
Model: RFP 103C
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$545.95 /unit (ex. VAT)
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
Item Flange Roller Bearing
Fixed Vs. Expansion Fixed
Housing Base Solid
Housing Material Cast Iron
Housing Type Piloted Flange
Locking Device Double Set Screw
Max. Operating Temperature 250°F
Retainer Type Metal
Rolling Element Tapered-Roller
Seal Flinger No
Seal Type Contact
Shaft Size 1 3/16"
No. Links/ft. 0

Shipping Information

Height (cm) 9.22
Length (cm) 16.21
Width (cm) 16.21
Weight (kg) 2.475

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site