-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bearing |
|---|---|
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Tapered Roller |
| Bearing Material Grade | Grade 52100 |
| Bore Dia. | 1 3/4" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Closure Type | Double Sealed |
| Dynamic Load Capacity | 8070 lbf. |
| Expansion Type | Fixed |
| Fixed Vs. Expansion | Fixed |
| Flange Thickness | 9/16" |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated |
| Housing Type | Piloted Flange |
| Htc | 8483.20.4080 |
| Included Bearing | RFP-112 |
| Includes | Set Screw |
| Includes Mounting Hardware | Yes |
| Inner Ring Width | 3 1/4" |
| Insert Material | Alloy Steel |
| Insert Type | Tapered Roller |
| Load Direction | Radial, Thrust |
| Locking Device | Double Set Screw |
| Lubricant Material | Nlgi #2 Equivalent |
| Lubricant Material Class | NLGI#2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
|---|---|
| Max. Angular Misalignment | 3° |
| Max. Operating Temperature | 250°F |
| Max. Speed | 2500 RPM |
| Max. Temp. | 220°F |
| Maximum Misalignment Angle | 3° |
| Minimum Temperature | -20°F |
| Mount Hole Center-to-center Height | 5 3/8" |
| Mount Hole Center-to-center Length | 5 3/8" |
| Mounting Bolt Size | 7/16" |
| Mounting Hardware Included | Yes |
| Number Of Mounting Holes | 4 |
| Overall Height | 6 3/8" |
| Overall Length | 6 3/8" |
| Overall Width | 1 9/16" |
| Retainer Type | Metal |
| Rolling Element | Tapered-Roller |
| Rolling Element Rows | 2 |
| Seal Flinger | Yes |
| Seal Material | Felt |
| Seal Type | Felt |
| Self Lubricating Bearing | No |
| Shaft Locking Type | Set Screws |
| Shaft Size | 1 3/4" |
| Static Radial Load Capacity | 2540 lbf. |
| No. Links/ft. | 0 |
| Height (cm) | 16.21 |
|---|---|
| Length (cm) | 16.21 |
| Width (cm) | 9.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.22 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)