-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Compatible Tool Storage Grainger Part No. | 1Q996, 40W470 |
| Compatible Tool Storage Grainger Part Number | 1Q996, 40W470 |
| Cutting Tools Included | (1) Hand Saw, (1) Nippers, (2) KnIVes, (2) Sheet Metal Snips |
| Drivers, Keys, And Bits Included | (11) Nut Drivers, (11) Slotted Screwdrivers, (13) Hex Keys, (2) Screw Starters, (8) Phillips Screwdrivers |
| Drivers, Keys, Bits Included | (11) Nut Drivers, (11) Slotted Screwdrivers, (13) Hex Keys, (2) Screw Starters, (8) Phillips Screwdrivers |
| Electrical And Telecom Tools Included | 1 Wire Stripper |
| For Fastener Sizes | 3/16" to 2 3/8" |
| Inspection And Retrieving Tools Included | 1 Inspection Mirror, 1 Magnetic Pick-Up Tool, 1 Pick |
| Measurement Type | SAE |
| Measuring And Testing Tools Included | 1 Tape Measure |
| Miscellaneous Tools Included | (1) C-Clamp |
| No. Of Striking And Struck Tools | 43 |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Cutting Tools | 5 |
| Number Of Electrical And Telecom Tools | 1 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 3 |
| Number Of Measuring And Testing Tools | 1 |
| Number Of Miscellaneous Tools | 38 |
| Number Of Pieces | 453 |
| Number Of Pliers | 32 |
|---|---|
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 3 |
| Number Of Screwdrivers | 32 |
| Number Of Screwdrivers, Keys, And Bits | 45 |
| Number Of Sockets, Drive Tools, And Accessories | 211 |
| Number Of Sockets/accs. | 212 |
| Number Of Striking Tools | 34 |
| Number Of Wrenches | 105 |
| Pliers Included | (12) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (5) Long-Nose Pliers, (6) Tongue And Groove Pliers, Lineman'S Pliers |
| Primary Application | Intermediate |
| Putty Knives And Scrapers Included | 1 Scraper, 2 Putty Knife |
| Sae Or Metric | SAE |
| Socket Drive Size | 1/4", 3/8", 1/2", 3/4" |
| Sockets, Drive Tools, & Accs Included | (10) Drive Tools, (138) Sockets, (31) Socket Bits, (32) Accessories |
| Striking And Struck Tools Included | (1) Mallet, (17) Punches, (4) Pry Bars, (6) Hammers, (6) Pullers, (9) Chisels |
| Tool Families Included | Cutting Tools, Drivers And Bits, Electrical And Telecom Tools, Inspection And Retrieving Tools, Measuring And Testing Tools, Pliers, Putty Knives And Scrapers, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Storage Included | Box , Yes |
| Tool Storage Type | Tools Only |
| Total Pcs | 453 |
| Wrenches Included | (1) Chain Wrench, (1) Torque Wrench, (19) Box End Wrenches, (28) Open End Wrenches, (3) Pipe Wrenches, (46) Combination Wrenches, (5) Adjustable Wrenches, (7) Flare Nut Wrenches |
| Hvac Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 74.17 |
| Width (cm) | 72.64 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)